Beli Amplas No 100 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bellstar Abrasive Mfg. Abrasive Cloth BeltDeskripsi:-Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used.-If it is a belt sander of 100x915mm type, it can be installed.-From the rough cutting of belts polishatribut:
- Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
- BELLSTAR Abrasive Paper (Kertas Amplas)atribut:
- Material: Abrasive: Garnet
- Width (mm): 230
- Length (mm): 280
- Bellstar Abrasive Mfg. Abrasive Resin Cloth BeltDeskripsi:-Applicable to sanding belts for belt sanders by various electric tool manufacturers and can be used on both steel materials and woodwork.-For general purpose applications of lightly polishing various standard metals and polishing of wooden materials.
- Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth BeltDeskripsi:-An abrasive resin cloth belt that lightly polishes metal and resin, etc. by being attached to a compact electric belt sander or air tool.-Burring, bead removal, rust removal and scratch removal, etc.
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- BELLSTAR Abrasive Paper Waterproof MATADOR (Kertas Amplas)atribut:
- Material: Grindstone material: Silicon carbide (C)
- Width (mm): 230
- Length (mm): 280
- TRUSCO Abrasive Paper (Emery Cloth) (Kertas Amplas)atribut:
- Length (mm): 280
- Width (mm): 230
- Purpose of Use: Vehicles, ships, structural steel, metal furniture, steel furniture and equipment etc. Rust removal, dirt removal, burr removal. Break-in polishing of base. Polishing before painting, finish polishing.
- NCA Abrasive Paper Cloth Waterproof (Kertas Amplas)atribut:
- Material: Abrasive material: Alundum abrasive grain (A), Base material: Water resistant cloth
- Width (mm): 228
- Length (mm): 280
- Purpose of Use: Grinding and polishing of standard metals. Burring of metal and resin products. Curve polishing of molding die/wooden mold.
- RIKEN CORUNDUM Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Material: Abrasive material: Silicon carbide
- Width (mm): 230
- Length (mm): 280
- TRUSCO Abrasive Paper (Kertas Amplas)Deskripsi:Vehicle, vessel, structural steel, metal furniture, steel furniture, facility equipment, and exterior. Rust removal, dirt removal, deburring. Polishing of subtract. Polishing before painting, finish polishing.atribut:
- Abrasive Grain: Alumina Abrasives
- JIS Standard: JIS R 6251
- Length (mm): 280
- Main Body Dimensions: 230 x 280mm
- Width (mm): 230
- monotaro Abrasive Paper Water Resistant (Kertas Amplas)Deskripsi:It can be used from finishing polishing from groundwood, metal, vehicle and other polishing, until polishing of plastics and so on. Water sharpening and sky grinding are possible with light force. For polishing metal, wood, plastic, pottery etc.atribut:
- Sheet Size (mm): 230 x 280
- Base Material: Kraft paper CW
- Shape: Sheet type
- Abrasive Material: Silicon Carbide
- Compatible Materials: Metal, wood, plastic, pottery
- TRUSCO Abrasive Paper DiscDeskripsi:- Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poliatribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- TRUSCO Abrasive Cloth RollDeskripsi:Purpose: Rust removal, deburring, and beads removal from metal product, metal parts, and steel material.atribut:
- Width (mm): 25
- Length (m): 36.5
- JIS Standard: JIS R6251 fit standard products
- Purpose of Use: For rust removal/burring/bead removal etc. of metal products/parts, steel materials etc.
- NCA Abrasive Paper Dry (Kertas Amplas)Deskripsi:-No clogging and loose grains which enables use for a long time.-The base material has flexibility and fits on the hand so it is easy to use.-Paper for dry sanding only.-Polishing of painted surfaces on automobiles, woodwork, and construction materials, removal of old paint, burring or polishing prior to painting, and polishing of fiberglass and FRP, etc.atribut:
- Grain Size: 220
- W x L: 228x280mm
- NCA Abrasive Paper Dry (Kertas Amplas)Deskripsi:-No clogging and loose grains which enables use for a long time.-The base material has flexibility and fits on the hand so it is easy to use.-Paper for dry sanding only.-Polishing of painted surfaces on automobiles, woodwork, and construction materials, removal of old paint, burring or polishing prior to painting, and polishing of fiberglass and FRP, etc.atribut:
- Grain Size: 100
- Purpose of Use: Polishing of painted surfaces on automobiles, woodwork, and construction materials, removal of old paint, burring or polishing prior to painting, and polishing of fiberglass and FRP, etc.
- W x L: 228x280mm
- monotaro Abrasive Belt (Ceramic)Deskripsi:A resin cross belt of ceramic abrasive which boasts higher grinding power and durability than zirconia. Ceramic abrasive grains are excellent in impact resistance and abrasion resistance, have long life and cutting power. Especially for heavy grinding and cutting.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compatible Materials: Stainless steel, titanium, Carbon steel, chromium alloy, nickel alloy, ordinary Steel etc.
- Abrasive Material: Ceramic abrasive grain
- Abrasive Grain: Ceramic abrasive grain
- Base Material: cotton cloth
- Belt Width (mm): 10
- Belt Length (mm): 330
- Dimensions (mm): 10 x 330
- NCA Abrasive Paper Soflex (Kertas Amplas)Deskripsi:-Rich in flexibility and fits nicely along any kind of curved surface.-No clogging and loose grains which enables use for a long time.-Ideal for wet polishing as well because it is waterproof.-Polishing of painted surfaces on automobiles and construction materials, grain settling polishing on standard metals and non-ferrous metals, and polishing of fiberglass and FRP, etc.atribut:
- Color: Ash
- Finishing Equivalent Grit Designation: 180
- Purpose of Use: Polishing of painted surfaces on automobiles and construction materials, grain settling polishing on standard metals and non-ferrous metals, and polishing of fiberglass and FRP, etc.
- W x L: 228x280mm
Daftar Harga Amplas No 100 Terbaru February 2026
| Bellstar Abrasive Mfg. Abrasive Cloth Belt | Rp799.900 |
| BELLSTAR Abrasive Paper (Kertas Amplas) | Rp349.900 |
| Bellstar Abrasive Mfg. Abrasive Resin Cloth Belt | Rp449.900 |
| TORA Abrasive Paper (Kertas Amplas) | Rp2.900 |
| Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt | Rp299.900 |
| Bellstar Abrasive Mfg. Resin Crossed Belt (Belton Paper) | Rp469.900 |
| KINIK Abrasive Paper Waterproof (Kertas Amplas) | Rp3.900 |
| BELLSTAR Abrasive Paper Waterproof MATADOR (Kertas Amplas) | Rp519.900 |
| TRUSCO Abrasive Paper (Emery Cloth) (Kertas Amplas) | Rp23.900 |
| NCA Abrasive Paper Cloth Waterproof (Kertas Amplas) | Rp1.799.900 |
Data diperbarui pada 02/02/2026 (Harga belum termasuk PPN)




















































































































































/42P102019146-2.jpg)

/chP103195449-2.jpg)

/P102019108-1.jpg)
/5eP101000194-3.jpg)
/P102019139-1.jpg)
%20(Kertas%20Amplas)/P102012871-1.jpg)
/P102032367-1.jpg)
/0gP102035016-2.jpg)
/P101001377-1.jpg)
/eiP102248522-5.jpg)


/P102349645-1.jpg)

/P102349274-1.jpg)
/gpP102237601-2.jpg)
/P102349478-1.jpg)